GE Lighting LED15T8/DR/D2L Lightech Driver, Non-Dimming, 30W, 120-277V, 2-Tube | Graybar Store
     
GE Lighting - Lightech Driver, Non-Dimming, 30W, 120-277V, 2-Tube - LED15T8/DR/D2L
+ / - Hover over image to Zoom
Other Views

    Lightech Driver, Non-Dimming, 30W, 120-277V, 2-Tube

    Manufacturer: GE Lighting
    Manufacturer #: LED15T8/DR/D2L
    SKU: 25818230
    $119.24
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
    Alternate Manufacturer Part No.:38974
    No. of Lamps:2
    Input Voltage:120/277
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED15T8/DR/D2L
    • UNSPSC 39112102
    • Alternate Manufacturer Part No. 38974
    • Input Voltage 120/277
    • No. of Lamps 2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Lightech Driver, Dimming, 30W, 120-277V, Output 0.44 x 2, 50/60 Hz, Output 27-33V DC, Temperature Range -4 to 106 deg. F, Max. 2 Tubes