GE Lighting LED15T8/4/835 38957-Remote LED Plastic Tube, T8, Medium Bi-Pin (G13) Base, 4 ft., 15W, 3500K | Graybar Store
     
GE Lighting - 38957-Remote LED Plastic Tube, T8, Medium Bi-Pin (G13) Base, 4 ft., 15W, 3500K - LED15T8/4/835
+ / - Hover over image to Zoom
Other Views

    38957-Remote LED Plastic Tube, T8, Medium Bi-Pin (G13) Base, 4 ft., 15W, 3500K

    Manufacturer: GE Lighting
    Manufacturer #: LED15T8/4/835
    SKU: 25818225
    $25.68
    Checking Pricing
         
    Alternate Manufacturer Part No.:38957
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED15T8/4/835
    • UNSPSC 39112102
    • Alternate Manufacturer Part No. 38957
    • Base Type Medium Bi-Pin (G13)
    • Bulb Shape T8
    Product Overview:
    Type C remote plastic LED replacement tube, T8, medium bi-pin (G13) base, 4 ft., 13W, 2000 initial lumens, 3500K color temperature, CRI 80 with 50,000 rated life hours.
    • Damp Location Rated
    • Requires Driver, NSF Rated