GE Lighting LED15T5/G/2/840 Remote LED Glass Tube, T5, 4000K, 13W, 1900 Lumens | Graybar Store
     
GE Lighting - Remote LED Glass Tube, T5, 4000K, 13W, 1900 Lumens - LED15T5/G/2/840
+ / - Hover over image to Zoom
Other Views

    Remote LED Glass Tube, T5, 4000K, 13W, 1900 Lumens

    Manufacturer: GE Lighting
    Manufacturer #: LED15T5/G/2/840
    SKU: 25886307
    $15.74
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Alternate Manufacturer Part No.:76129
    Additional Features:66% Longer Life Than LFL (50,000V. 30,000 Hours)
    Wattage:13
    Initial Lumens:1900
    Rated Life (Hour):50000
    Color Temperature (Kelvin):4000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED15T5/G/2/840
    • UNSPSC 39112102
    • Additional Features 66% Longer Life Than LFL (50,000V. 30,000 Hours)
    • Alternate Manufacturer Part No. 76129
    • Base Type G13
    • Bulb Shape T5
    • Color Temperature (Kelvin) 4000
    • Initial Lumens 1900
    • Rated Life (Hour) 50000
    • Wattage 13
    • SKU Spec Sheet
      LED15T5/G/2/840 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    GE T5 Glass Tube, Dimmable, Type C, 4000K, 13W, 1900 Lumens, 120-277V
    Designed to fit in fixtures intended for linear fluorescent lamps, LED tubes from GE are a smart, efficient and long-lasting solution to replace traditional lighting;Fast and easy LED upgrade;66% Longer life than LFL (50,000 v. 30,000 hrs);Easy disposal, non-hazardous waste;UL Listed;DLC Listed