GE Lighting LED15ET8/850-V6P 35911-Integrated Glass LED Tube, T8, Medium Bi-Pin (G13) Base, 4 ft., 15W, 5000K | Graybar Store
     
GE Lighting - 35911-Integrated Glass LED Tube, T8, Medium Bi-Pin (G13) Base, 4 ft., 15W, 5000K - LED15ET8/850-V6P
+ / - Hover over image to Zoom
Other Views

    35911-Integrated Glass LED Tube, T8, Medium Bi-Pin (G13) Base, 4 ft., 15W, 5000K

    Manufacturer: GE Lighting
    Manufacturer #: LED15ET8/850-V6P
    SKU: 25844052
    $10.89
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    Initial Lumens:1800
    Rated Life (Hour):36000
    Wattage:15
    Color Temperature (Kelvin):5000
    Alternate Manufacturer Part No.:35911
    CRI:80
    Material:Glass
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED15ET8/850-V6P
    • Color White
    • Type Integrated Refit
    • UNSPSC 39112102
    • Alternate Manufacturer Part No. 35911
    • Base Type Medium Bi-Pin (G13)
    • Bulb Shape T8
    • Color Temperature (Kelvin) 5000
    • CRI 80
    • Initial Lumens 1800
    • Rated Life (Hour) 36000
    • Voltage 120
    • Wattage 15
    • Material Glass
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Glass 15W integrated 4 ft. LED tube with medium base, 5000K color temperature, 1800 initial lumens, 36000 rated life hours for fluorescent refit applications.
    • Damp Location Rated
    • Instant or PRS Ballast