GE Lighting LED15ET8/840V6P 35900-Integrated LED Glass Tube, Type A, T8, Medium Bi-Pin (G13) Base, 4 ft., 15W, 4000K | Graybar Store
     
GE Lighting - 35900-Integrated LED Glass Tube, Type A, T8, Medium Bi-Pin (G13) Base, 4 ft., 15W, 4000K - LED15ET8/840V6P
+ / - Hover over image to Zoom
Other Views

    35900-Integrated LED Glass Tube, Type A, T8, Medium Bi-Pin (G13) Base, 4 ft., 15W, 4000K

    Manufacturer: GE Lighting
    Manufacturer #: LED15ET8/840V6P
    SKU: 25843284
    $10.76
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED15ET8/840V6P
    • Type Integrated Refit
    • Base Type Medium Bi-Pin (G13)
    • Bulb Shape T8
    • Materials Plastic
    • Voltage 120
    • ECCN EAR99
    Product Overview: