GE Lighting LED15ET8/835-V6P 35896-Integrated Glass LED Tube, T8, Medium Bi-Pin (G13) Base, 4 ft., 15W, 3500K | Graybar Store
     
GE Lighting - 35896-Integrated Glass LED Tube, T8, Medium Bi-Pin (G13) Base, 4 ft., 15W, 3500K - LED15ET8/835-V6P
+ / - Hover over image to Zoom
Other Views

    35896-Integrated Glass LED Tube, T8, Medium Bi-Pin (G13) Base, 4 ft., 15W, 3500K

    Manufacturer: GE Lighting
    Manufacturer #: LED15ET8/835-V6P
    SKU: 25846794
    $11.91
    Checking Pricing
         
    Initial Lumens:1750
    Rated Life (Hour):36,000
    Wattage:15W
    Color Temperature (Kelvin):3500
    Alternate Manufacturer Part No.:35896
    CRI:80+
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED15ET8/835-V6P
    • Type Integrated Refit
    • Alternate Manufacturer Part No. 35896
    • Base Type Medium Bi-Pin (G13)
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3500
    • CRI 80+
    • Initial Lumens 1750
    • Materials Glass
    • Rated Life (Hour) 36,000
    • Voltage 120
    • Wattage 15W
    • ECCN EAR99
    Product Overview:
    Glass 15W integrated 4 ft. LED tube with medium base, 3500K color temperature, 1750 initial lumens, 36000 rated life hours for fluorescent refit applications.
    • Damp Location Rated
    • Instant or PRS Ballast