GE Lighting LED15ET8/4/840 62402-Integrated LED Plastic Tube, T8, Medium Bi-Pin (G13) Base, 4 ft., 15W, 4000K | Graybar Store
     
GE Lighting - 62402-Integrated LED Plastic Tube, T8, Medium Bi-Pin (G13) Base, 4 ft., 15W, 4000K - LED15ET8/4/840
+ / - Hover over image to Zoom
Other Views

    62402-Integrated LED Plastic Tube, T8, Medium Bi-Pin (G13) Base, 4 ft., 15W, 4000K

    Manufacturer: GE Lighting
    Manufacturer #: LED15ET8/4/840
    SKU: 25843363
    $18.36
    Checking Pricing
         
    Initial Lumens:2250
    Rated Life (Hour):50,000
    Wattage:15W
    Color Temperature (Kelvin):4000
    Alternate Manufacturer Part No.:62402
    CRI:80+
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED15ET8/4/840
    • Type Integrated Refit
    • UNSPSC 39112102
    • Alternate Manufacturer Part No. 62402
    • Base Type Medium Bi-Pin (G13)
    • Bulb Shape T8
    • Color Temperature (Kelvin) 4000
    • CRI 80+
    • Initial Lumens 2250
    • Materials Plastic
    • Rated Life (Hour) 50,000
    • Voltage 120
    • Wattage 15W
    • SKU Spec Sheet
      LED15ET8/4/840 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    White 15W integrated LED tube with medium base, 4000K color temperature, 2250 initial lumens, 50000 rated life hours for fluorescent refit applications.
    • Damp Location Rated
    • Instant or PRS Ballast, NSF Rated