GE Lighting LED15ET8/4/835 62401-Integrated LED Plastic Tube, T8, Medium Bi-Pin (G13) Base, 4 ft., 15W, 3500K | Graybar Store
     
GE Lighting - 62401-Integrated LED Plastic Tube, T8, Medium Bi-Pin (G13) Base, 4 ft., 15W, 3500K - LED15ET8/4/835
+ / - Hover over image to Zoom
Other Views

    62401-Integrated LED Plastic Tube, T8, Medium Bi-Pin (G13) Base, 4 ft., 15W, 3500K

    Manufacturer: GE Lighting
    Manufacturer #: LED15ET8/4/835
    SKU: 25843912
    $17.99
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    Initial Lumens:2250
    Rated Life (Hour):50000
    Wattage:15
    Color Temperature (Kelvin):3500
    Alternate Manufacturer Part No.:62401
    CRI:80
    Material:Plastic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED15ET8/4/835
    • Color White
    • Type Integrated Refit
    • UNSPSC 39112102
    • Alternate Manufacturer Part No. 62401
    • Base Type Medium Bi-Pin (G13)
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3500
    • CRI 80
    • Initial Lumens 2250
    • Rated Life (Hour) 50000
    • Voltage 120
    • Wattage 15
    • Material Plastic
    • SKU Spec Sheet
      LED15ET8/4/835 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    White 15W integrated LED tube with medium base, 3500K color temperature, 2250 initial lumens, 50000 rated life hours for fluorescent refit applications.
    • Damp Location Rated
    • Instant or PRS Ballast, NSF Rated