GE Lighting LED15DP38W830/40 32213-LED Directional Lamp, PAR38, Medium Screw (E26) Base, Single Optics, 15W, 3000K, 40° Beam, White | Graybar Store
     
GE Lighting - 32213-LED Directional Lamp, PAR38, Medium Screw (E26) Base, Single Optics, 15W, 3000K, 40° Beam, White - LED15DP38W830/40
+ / - Hover over image to Zoom
Other Views

    32213-LED Directional Lamp, PAR38, Medium Screw (E26) Base, Single Optics, 15W, 3000K, 40° Beam, White

    Manufacturer: GE Lighting
    Manufacturer #: LED15DP38W830/40
    SKU: 25823035
    $30.10
    Checking Pricing
         
    Initial Lumens:1300
    Rated Life (Hour):25000
    Wattage:15W
    Color Temperature (Kelvin):3000
    Alternate Manufacturer Part No.:32213
    Voltage Rating:120V
    CRI:81
    Beam Spread:40°
    Color:White
    CBCP:2300
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED15DP38W830/40
    • Color White
    • Type Directional, Single Optics
    • Alternate Manufacturer Part No. 32213
    • Base Type Medium Screw (E26)
    • Beam Spread 40°
    • Bulb Shape PAR38
    • Color Temperature (Kelvin) 3000
    • CRI 81
    • Initial Lumens 1300
    • Rated Life (Hour) 25000
    • Wattage 15W
    • Voltage Rating 120V
    • CBCP 2300
    • ECCN EAR99
    Product Overview:
    Directional white LED PAR38 12W single optic lamp with medium base, 40° beam spread, 1300 initial lumens, 25000 rated life hour for floodlight applications.
    • Dimmable
    • Wet Location Rated
    • Energy Star®