GE Lighting LED15DA21/850 LED Lamp, A21, E26 (Screw-In) Base, 120V,White, 76117, 15W, 5000K, 1600 lm Initial Lumens, 15000 Rated Life Hrs. | Graybar Store
     
GE Lighting - LED Lamp, A21, E26 (Screw-In) Base, 120V,White, 76117, 15W, 5000K, 1600 lm Initial Lumens, 15000 Rated Life Hrs. - LED15DA21/850
+ / - Hover over image to Zoom
Other Views

    LED Lamp, A21, E26 (Screw-In) Base, 120V,White, 76117, 15W, 5000K, 1600 lm Initial Lumens, 15000 Rated Life Hrs.

    Manufacturer: GE Lighting
    Manufacturer #: LED15DA21/850
    SKU: 25888217
    $13.77
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Alternate Manufacturer Part No.:76117
    Additional Features:Energy Star Rated, GE Offers Dimmable LED A21 Lamps as Excellent Replacements for Standard 75-Watt and 100-Watt Incandescent Lamps
    Wattage:15 W
    Color Temperature (Kelvin):5000
    Initial Lumens:1600 lm
    Rated Life (Hour):15000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED15DA21/850
    • Color White
    • Additional Features Energy Star Rated, GE Offers Dimmable LED A21 Lamps as Excellent Replacements for Standard 75-Watt and 100-Watt Incandescent Lamps
    • Alternate Manufacturer Part No. 76117
    • Base Type E26
    • Bulb Shape A21
    • Color Temperature (Kelvin) 5000
    • Initial Lumens 1600 lm
    • Rated Life (Hour) 15000
    • Voltage 120 V
    • Wattage 15 W
    • ECCN EAR99
    Product Overview:
    15w A21 LED 5000k
    GE offers dimmable LED A21 lamps as excellent replacements for standard 75-watt and 100-watt incandescent lamps;Energy Star Rated