GE Lighting LED15DA21/827 76038-General Purpose A-Line Series LED Lamp, A21, Medium Screw (E26) Base, 120V, 15W, 1600 Initial Lumen, 2700K | Graybar Store
     
GE Lighting - 76038-General Purpose A-Line Series LED Lamp, A21, Medium Screw (E26) Base, 120V, 15W, 1600 Initial Lumen, 2700K - LED15DA21/827
+ / - Hover over image to Zoom
Other Views

    76038-General Purpose A-Line Series LED Lamp, A21, Medium Screw (E26) Base, 120V, 15W, 1600 Initial Lumen, 2700K

    Manufacturer: GE Lighting
    Manufacturer #: LED15DA21/827
    SKU: 25888214
    $17.29
    Checking Pricing
         
    Initial Lumens:1600
    Rated Life (Hour):15000
    Wattage:15W
    Voltage Rating:120V
    Color Temperature (Kelvin):2700
    Alternate Manufacturer Part No.:76038
    Quick Order:Y
    CRI:80
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED15DA21/827
    • Alternate Manufacturer Part No. 76038
    • Base Type Medium Screw (E26)
    • Bulb Shape A21
    • Color Temperature (Kelvin) 2700
    • CRI 80
    • Initial Lumens 1600
    • Rated Life (Hour) 15000
    • Series A-Line
    • Wattage 15W
    • Voltage Rating 120V
    • ECCN EAR99
    Product Overview:
    LED white A21 15W lamp with medium screw base, 2700K color temperature, 1600 initial lumens, 15000 rated life hour for general purpose use.
    • Dimmable
    • cUL Listed
    • Damp location rated