GE Lighting LED150ED28/740 22611 - LED Lamp, HID Type B Replacement, Mogul Screw (EX39) Base, ED28 Bulb, 150W, >70 CRI, 4000K | Graybar Store
     
GE Lighting - 22611 - LED Lamp, HID Type B Replacement, Mogul Screw (EX39) Base, ED28 Bulb, 150W, >70 CRI, 4000K - LED150ED28/740
+ / - Hover over image to Zoom
Other Views

    22611 - LED Lamp, HID Type B Replacement, Mogul Screw (EX39) Base, ED28 Bulb, 150W, >70 CRI, 4000K

    Manufacturer: GE Lighting
    Manufacturer #: LED150ED28/740
    SKU: 25968247
    $0.00
    Checking Pricing
         
    Alternate Manufacturer Part No.:22611
    Wattage:150W
    CRI:70
    Initial Lumens:23500
    Color Temperature (Kelvin):4000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED150ED28/740
    • Alternate Manufacturer Part No. 22611
    • Base Type Mogul Screw (EX39)
    • Bulb Shape ED28
    • Color Temperature (Kelvin) 4000
    • CRI 70
    • Initial Lumens 23500
    • Voltage 120/277V
    • Wattage 150W
    • ECCN EAR99
    Product Overview:
    LED 4000K HID - TYPE B BALLAST BYPASS