GE Lighting LED13ET8/U6/840 43129-Integrated LED Plastic Tube, T8-U6, Medium Bi-Pin (G13) Base, 13W, 4000K | Graybar Store
     
GE Lighting - 43129-Integrated LED Plastic Tube, T8-U6, Medium Bi-Pin (G13) Base, 13W, 4000K - LED13ET8/U6/840
+ / - Hover over image to Zoom
Other Views

    43129-Integrated LED Plastic Tube, T8-U6, Medium Bi-Pin (G13) Base, 13W, 4000K

    Manufacturer: GE Lighting
    Manufacturer #: LED13ET8/U6/840
    SKU: 25842520
    $21.57
    Checking Pricing
         
    Initial Lumens:1900
    Rated Life (Hour):50,000
    Wattage:13W
    Color Temperature (Kelvin):4000
    Alternate Manufacturer Part No.:43129
    CRI:80+
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED13ET8/U6/840
    • Type Integrated Refit
    • UNSPSC 39112102
    • Alternate Manufacturer Part No. 43129
    • Base Type Medium Bi-Pin (G13)
    • Bulb Shape T8
    • Color Temperature (Kelvin) 4000
    • CRI 80+
    • Initial Lumens 1900
    • Materials Plastic
    • Rated Life (Hour) 50,000
    • Voltage 120
    • Wattage 13W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    White 13W integrated LED tube with medium base, 4000K color temperature, 1900 initial lumens, 50000 rated life hours for fluorescent refit applications.
    • Damp Location Rated
    • Instant or PRS Ballast