GE Lighting LED13ET8/U6/835 43125-Integrated LED Plastic Tube, T8-U6, Medium Bi-Pin (G13) Base, 13W, 3500K | Graybar Store
     
GE Lighting - 43125-Integrated LED Plastic Tube, T8-U6, Medium Bi-Pin (G13) Base, 13W, 3500K - LED13ET8/U6/835
+ / - Hover over image to Zoom
Other Views

    43125-Integrated LED Plastic Tube, T8-U6, Medium Bi-Pin (G13) Base, 13W, 3500K

    Manufacturer: GE Lighting
    Manufacturer #: LED13ET8/U6/835
    SKU: 25842519
    $22.64
    Checking Pricing
         
    Initial Lumens:1850
    Rated Life (Hour):50,000
    Wattage:13W
    Color Temperature (Kelvin):3500
    Alternate Manufacturer Part No.:43125
    CRI:80+
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED13ET8/U6/835
    • Type Integrated Refit
    • Alternate Manufacturer Part No. 43125
    • Base Type Medium Bi-Pin (G13)
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3500
    • CRI 80+
    • Initial Lumens 1850
    • Materials Plastic
    • Rated Life (Hour) 50,000
    • Voltage 120
    • Wattage 13W
    • ECCN EAR99
    Product Overview:
    White 13W integrated LED tube with medium base, 3500K color temperature, 1850 initial lumens, 50000 rated life hours for fluorescent refit applications.
    • Damp Location Rated
    • Instant or PRS Ballast