GE Lighting LED13ET8/U6/830 43120-Integrated LED Plastic Tube, T8-U6, Medium Bi-Pin (G13) Base, 12W, 3500K | Graybar Store
     
GE Lighting - 43120-Integrated LED Plastic Tube, T8-U6, Medium Bi-Pin (G13) Base, 12W, 3500K - LED13ET8/U6/830
+ / - Hover over image to Zoom
Other Views

    43120-Integrated LED Plastic Tube, T8-U6, Medium Bi-Pin (G13) Base, 12W, 3500K

    Manufacturer: GE Lighting
    Manufacturer #: LED13ET8/U6/830
    SKU: 25842518
    $21.64
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    Initial Lumens:2450
    Rated Life (Hour):50000
    Wattage:13
    Color Temperature (Kelvin):3000
    Alternate Manufacturer Part No.:43120
    Quick Order:Y
    CRI:80
    Lamp Watts:50000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED13ET8/U6/830
    • Color White
    • Type Integrated Refit
    • UNSPSC 39112102
    • Alternate Manufacturer Part No. 43120
    • Base Type Medium Bi-Pin (G13)
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3000
    • CRI 80
    • Initial Lumens 2450
    • Lamp Watts 50000
    • Materials Plastic
    • Rated Life (Hour) 50000
    • Voltage 120
    • Wattage 13
    • SKU Spec Sheet
      LED13ET8/U6/830 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    White 13W integrated LED tube with medium base, 3000K color temperature, 1800 initial lumens, 50000 rated life hours for fluorescent refit applications.
    • Damp Location Rated
    • Instant or PRS Ballast