GE Lighting LED12LS2/850 75591-LED Bright Stik™ Lamp, Medium Screw (E26) Base, 120V, 12W, 5000K | Graybar Store
     
GE Lighting - 75591-LED Bright Stik™ Lamp, Medium Screw (E26) Base, 120V, 12W, 5000K - LED12LS2/850
+ / - Hover over image to Zoom
Other Views

    75591-LED Bright Stik™ Lamp, Medium Screw (E26) Base, 120V, 12W, 5000K

    Manufacturer: GE Lighting
    Manufacturer #: LED12LS2/850
    SKU: 25887724
    $15.74
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    Initial Lumens:1100
    Rated Life (Hour):15000
    Wattage:12
    Color Temperature (Kelvin):5000
    Alternate Manufacturer Part No.:75591
    Additional Features:Using Only 10 Watts of Energy, Saves Over 82 in Energy Costs Over The Rated Life of a LampVersus a Standard 60Watt Incandescent Lamp Based on 0.11 Per Kwh. Provides Similar Light Output (760Vs. 840 Lumens)
    Quick Order:Y
    CRI:80
    Brand or Series:Bright Stik™
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED12LS2/850
    • Color White
    • UNSPSC 39112102
    • Additional Features Using Only 10 Watts of Energy, Saves Over 82 in Energy Costs Over The Rated Life of a LampVersus a Standard 60Watt Incandescent Lamp Based on 0.11 Per Kwh. Provides Similar Light Output (760Vs. 840 Lumens)
    • Alternate Manufacturer Part No. 75591
    • Base Type Medium Screw (E26)
    • Brand or Series Bright Stik™
    • Bulb Shape Bright Stik™
    • Color Temperature (Kelvin) 5000
    • CRI 80
    • Initial Lumens 1100
    • Rated Life (Hour) 15000
    • Voltage 120
    • Wattage 12
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    12W energy saving LED light bulb with a medium base, 1100 lumens and a color temperature of 5000K for a soft white instant light. This 75W equivalent energy saving LED lamp has a 15,000 hour rated life to last longer than incandescent and CFL bulbs.
    • Damp Location Rating
    • Energy Star®