GE Lighting LED12ET8/G/4/850 43293-Integrated Refit LED Tube, T8, Medium Bi-Pin (G13) Base, Glass, 12W, 4 ft., 5000K | Graybar Store
     
GE Lighting - 43293-Integrated Refit LED Tube, T8, Medium Bi-Pin (G13) Base, Glass, 12W, 4 ft., 5000K - LED12ET8/G/4/850
+ / - Hover over image to Zoom
Other Views

    43293-Integrated Refit LED Tube, T8, Medium Bi-Pin (G13) Base, Glass, 12W, 4 ft., 5000K

    Manufacturer: GE Lighting
    Manufacturer #: LED12ET8/G/4/850
    SKU: 25843289
    $13.77
    Checking Pricing
         
    Initial Lumens:1850
    Rated Life (Hour):50000
    Wattage:12W
    Color Temperature (Kelvin):5000
    Alternate Manufacturer Part No.:43293
    Length:4 ft. L
    CRI:80+
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED12ET8/G/4/850
    • Type Integrated Refit
    • UNSPSC 39112102
    • Alternate Manufacturer Part No. 43293
    • Base Type Medium Bi-Pin (G13)
    • Bulb Shape T8
    • Color Temperature (Kelvin) 5000
    • CRI 80+
    • Initial Lumens 1850
    • Length 4 ft. L
    • Materials Glass
    • Rated Life (Hour) 50000
    • Voltage 120
    • Wattage 12W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Glass 12W integrated 48 in. LED tube with medium base, color temperature 5000K, initial lumens 1850, 50000 rated life hours for fluorescent refit applications.