GE Lighting LED12ET8/G/4/830 43284-Integrated Refit LED Tube, T8, Medium Bi-Pin (G13) Base, Glass, 12W, 4 ft., 3000K | Graybar Store
     
GE Lighting - 43284-Integrated Refit LED Tube, T8, Medium Bi-Pin (G13) Base, Glass, 12W, 4 ft., 3000K - LED12ET8/G/4/830
+ / - Hover over image to Zoom
Other Views

    43284-Integrated Refit LED Tube, T8, Medium Bi-Pin (G13) Base, Glass, 12W, 4 ft., 3000K

    Manufacturer: GE Lighting
    Manufacturer #: LED12ET8/G/4/830
    SKU: 25843359
    $11.71
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    Initial Lumens:1700
    Rated Life (Hour):70000
    Wattage:12
    Color Temperature (Kelvin):3000
    Alternate Manufacturer Part No.:43284
    Length:4 ft.
    CRI:80
    Material:Glass
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED12ET8/G/4/830
    • Color White
    • Type Integrated Refit
    • UNSPSC 39112102
    • Alternate Manufacturer Part No. 43284
    • Base Type Medium Bi-Pin (G13)
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3000
    • CRI 80
    • Initial Lumens 1700
    • Length 4 ft.
    • Rated Life (Hour) 70000
    • Voltage 120
    • Wattage 12
    • Material Glass
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Glass 12W integrated 4 ft. LED tube with medium base, 3000K color temperature, 1700 initial lumens, 50000 rated life hours for fluorescent refit applications.
    • Damp Location Rated
    • Instant or PRS Ballast