GE Lighting LED12ET8/4/835 61223-Integrated LED Plastic Tube, T8, Medium Bi-Pin (G13) Base, 4 ft., 12W, 3500K | Graybar Store
     
GE Lighting - 61223-Integrated LED Plastic Tube, T8, Medium Bi-Pin (G13) Base, 4 ft., 12W, 3500K - LED12ET8/4/835
+ / - Hover over image to Zoom
Other Views

    61223-Integrated LED Plastic Tube, T8, Medium Bi-Pin (G13) Base, 4 ft., 12W, 3500K

    Manufacturer: GE Lighting
    Manufacturer #: LED12ET8/4/835
    SKU: 25843362
    $21.62
    Checking Pricing
         
    Initial Lumens:1800
    Rated Life (Hour):50,000
    Wattage:12W
    Color Temperature (Kelvin):3500
    Alternate Manufacturer Part No.:61223
    CRI:80+
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED12ET8/4/835
    • Type Integrated Refit
    • UNSPSC 39112102
    • Alternate Manufacturer Part No. 61223
    • Base Type Medium Bi-Pin (G13)
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3500
    • CRI 80+
    • Initial Lumens 1800
    • Materials Plastic
    • Rated Life (Hour) 50,000
    • Voltage 120
    • Wattage 12W
    • ECCN EAR99
    Product Overview:
    White 12W integrated LED tube with medium base, 3500K color temperature, 1800 initial lumens, 50000 rated life hours for fluorescent refit applications.
    • Damp Location Rated
    • Instant or PRS Ballast, NSF Rated