GE Lighting LED12DP3LRW92740 LED Lamp, PAR30, E26 (Screw-In) Base, 120V,White, 84407, 12W, 2700K, 1700 cd CBCP, Beam Spread 40° | Graybar Store
     
GE Lighting - LED Lamp, PAR30, E26 (Screw-In) Base, 120V,White, 84407, 12W, 2700K, 1700 cd CBCP, Beam Spread 40° - LED12DP3LRW92740
+ / - Hover over image to Zoom
Other Views

    LED Lamp, PAR30, E26 (Screw-In) Base, 120V,White, 84407, 12W, 2700K, 1700 cd CBCP, Beam Spread 40°

    Manufacturer: GE Lighting
    Manufacturer #: LED12DP3LRW92740
    SKU: 25704810
    $22.63
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Alternate Manufacturer Part No.:84407
    Additional Features:Energy Star Rated, Energy-Efficient LED Lamps. Long Life, Flood, 40° Beam, White Body
    Wattage:12 W
    Color Temperature (Kelvin):2700
    CBCP:1700 cd
    Beam Spread:40 °
    Initial Lumens:850 lm
    Rated Life (Hour):25000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED12DP3LRW92740
    • Color White
    • UNSPSC 39112102
    • Additional Features Energy Star Rated, Energy-Efficient LED Lamps. Long Life, Flood, 40° Beam, White Body
    • Alternate Manufacturer Part No. 84407
    • Base Type E26 (Screw-In)
    • Beam Spread 40 °
    • Bulb Shape PAR30
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 850 lm
    • Rated Life (Hour) 25000
    • Voltage 120 V
    • Wattage 12 W
    • CBCP 1700 cd
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LED 12w Par30 27k 40deg 84407
    Energy-efficient LED lamps. Long life;Energy Star Rated;White Body;Flood, 40° beam