GE Lighting LED12DP38W927/15 63333-LED Directional Lamp, PAR38, Medium Screw (E26) Base, Low Glare-Visual Comfort Lens, 12W, 2700K, 15° Beam, White | Graybar Store
     
GE Lighting - 63333-LED Directional Lamp, PAR38, Medium Screw (E26) Base, Low Glare-Visual Comfort Lens, 12W, 2700K, 15° Beam, White - LED12DP38W927/15
+ / - Hover over image to Zoom
Other Views

    63333-LED Directional Lamp, PAR38, Medium Screw (E26) Base, Low Glare-Visual Comfort Lens, 12W, 2700K, 15° Beam, White

    Manufacturer: GE Lighting
    Manufacturer #: LED12DP38W927/15
    SKU: 25648179
    $57.56
    Checking Pricing
         
    Color:White
    Initial Lumens:820
    Rated Life (Hour):25000
    Wattage:12W
    CBCP:11,000
    Alternate Manufacturer Part No.:63333
    Beam Spread:15°
    Color Temperature (Kelvin):2700
    Voltage Rating:120V
    CRI:91
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED12DP38W927/15
    • Color White
    • Type Directional, Low Glare-Visual Comfort Lens
    • Alternate Manufacturer Part No. 63333
    • Base Type Medium Screw (E26)
    • Beam Spread 15°
    • Bulb Shape PAR38
    • Color Temperature (Kelvin) 2700
    • CRI 91
    • Initial Lumens 820
    • Rated Life (Hour) 25000
    • Wattage 12W
    • Voltage Rating 120V
    • CBCP 11,000
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Directional LED white PAR38 12W lamp with medium base, 15° beam spread, 820 initial lumens, 11000 CBCP and 25000 rated life hour for low glare applications.
    • Dimmable
    • Dry Location Rated
    • Energy Star®