GE Lighting LED12DP30RW93040 84380-LED Directional Lamp, PAR30, Medium Screw (E26) Base, Low Glare-Visual Comfort Lens, 12W, 3000K, 40° Beam, White | Graybar Store
     
GE Lighting - 84380-LED Directional Lamp, PAR30, Medium Screw (E26) Base, Low Glare-Visual Comfort Lens, 12W, 3000K, 40° Beam, White - LED12DP30RW93040
+ / - Hover over image to Zoom
Other Views

    84380-LED Directional Lamp, PAR30, Medium Screw (E26) Base, Low Glare-Visual Comfort Lens, 12W, 3000K, 40° Beam, White

    Manufacturer: GE Lighting
    Manufacturer #: LED12DP30RW93040
    SKU: 25726405
    $22.63
    Checking Pricing
         
    Color:White
    Initial Lumens:900
    Rated Life (Hour):25000
    Wattage:12W
    Alternate Manufacturer Part No.:84380
    CBCP:1800
    Voltage Rating:120V
    Color Temperature (Kelvin):3000
    Beam Spread:40°
    CRI:90
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED12DP30RW93040
    • Color White
    • Type Directional, Low Glare, Visual Comfort Lens
    • UNSPSC 39112102
    • Alternate Manufacturer Part No. 84380
    • Base Type Medium Screw (E26)
    • Beam Spread 40°
    • Bulb Shape PAR30
    • Color Temperature (Kelvin) 3000
    • CRI 90
    • Initial Lumens 900
    • Rated Life (Hour) 25000
    • Wattage 12W
    • Voltage Rating 120V
    • CBCP 1800
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LED white directional PAR30 12W short neck lamp with medium base, 40° beam spread, 900 initial lumens, 25000 rated life hour for downlight applications.
    • Dimmable
    • Dry Location Rated
    • Energy Star®