GE Lighting LED12DP30RW93025 LED Lamp, PAR30, E26 (Screw-In) Base, 120V,White, 84379, 12W, 3000K, 3900 cd CBCP, Beam Spread 25° | Graybar Store
     
GE Lighting - LED Lamp, PAR30, E26 (Screw-In) Base, 120V,White, 84379, 12W, 3000K, 3900 cd CBCP, Beam Spread 25° - LED12DP30RW93025
+ / - Hover over image to Zoom
Other Views

    LED Lamp, PAR30, E26 (Screw-In) Base, 120V,White, 84379, 12W, 3000K, 3900 cd CBCP, Beam Spread 25°

    Manufacturer: GE Lighting
    Manufacturer #: LED12DP30RW93025
    SKU: 25726404
    $27.18
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Alternate Manufacturer Part No.:84379
    Additional Features:Energy Star Rated, Energy-Efficient LED Lamps. Long Life, Narrow Flood 25° Beam, White Body
    Wattage:12 W
    Color Temperature (Kelvin):3000
    CBCP:3900
    Beam Spread:25 °
    Initial Lumens:900 lm
    Rated Life (Hour):25000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED12DP30RW93025
    • Color White
    • UNSPSC 39112102
    • Additional Features Energy Star Rated, Energy-Efficient LED Lamps. Long Life, Narrow Flood 25° Beam, White Body
    • Alternate Manufacturer Part No. 84379
    • Base Type E26
    • Beam Spread 25 °
    • Bulb Shape PAR30
    • Color Temperature (Kelvin) 3000
    • Initial Lumens 900 lm
    • Rated Life (Hour) 25000
    • Voltage 120 V
    • Wattage 12 W
    • CBCP 3900
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LED 12w Dim Par 30r 3000k W 25 Deg
    Energy-efficient LED lamps. Long life;Energy Star Rated;White Body;Narrow Flood, 25° beam