GE Lighting LED12DP30RW93015 84374-LED Lamp, PAR30, Medium Screw Base, 120V,White, 12W, 3000K, 9400 CBCP, Beam Spread 15°, 860 lm Initial Lumens | Graybar Store
     
GE Lighting - 84374-LED Lamp, PAR30, Medium Screw Base, 120V,White, 12W, 3000K, 9400 CBCP, Beam Spread 15°, 860 lm Initial Lumens - LED12DP30RW93015
+ / - Hover over image to Zoom
Other Views

    84374-LED Lamp, PAR30, Medium Screw Base, 120V,White, 12W, 3000K, 9400 CBCP, Beam Spread 15°, 860 lm Initial Lumens

    Manufacturer: GE Lighting
    Manufacturer #: LED12DP30RW93015
    SKU: 25816118
    $151.49
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Alternate Manufacturer Part No.:84374
    Additional Features:Spot
    Wattage:12 W
    Color Temperature (Kelvin):3000
    CBCP:9400 cd
    Beam Spread:15 °
    Initial Lumens:860 lm
    Rated Life (Hour):25000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED12DP30RW93015
    • Color White
    • Additional Features Spot
    • Alternate Manufacturer Part No. 84374
    • Base Type Medium Screw
    • Beam Spread 15 °
    • Bulb Shape PAR30
    • Color Temperature (Kelvin) 3000
    • Initial Lumens 860 lm
    • Rated Life (Hour) 25000
    • Voltage 120 V
    • Wattage 12 W
    • CBCP 9400 cd
    • ECCN EAR99
    Product Overview:
    LED12DP30RW93015 LED Lamps
    Energy-efficient LED lamps. Long life;Energy Star Rated;White Body;Spot, 15° beam