GE Lighting LED12DA21/850 76102 - General Purpose A-Line Series LED Lamp, A21, Medium Screw (E26) Base, 120V, 12W, 1100 Initial Lumen, 5000K | Graybar Store
     
GE Lighting - 76102 - General Purpose A-Line Series LED Lamp, A21, Medium Screw (E26) Base, 120V, 12W, 1100 Initial Lumen, 5000K - LED12DA21/850
+ / - Hover over image to Zoom
Other Views

    76102 - General Purpose A-Line Series LED Lamp, A21, Medium Screw (E26) Base, 120V, 12W, 1100 Initial Lumen, 5000K

    Manufacturer: GE Lighting
    Manufacturer #: LED12DA21/850
    SKU: 25979662
    $0.00
    Checking Pricing
         
    Color:White
    Initial Lumens:1100
    Rated Life (Hour):15000
    Wattage:12W
    Voltage Rating:120V
    Color Temperature (Kelvin):5000
    Alternate Manufacturer Part No.:76102
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED12DA21/850
    • Color White
    • Alternate Manufacturer Part No. 76102
    • Base Type Medium Screw (E26)
    • Bulb Shape A21
    • Color Temperature (Kelvin) 5000
    • Initial Lumens 1100
    • Rated Life (Hour) 15000
    • Series A-Line
    • Wattage 12W
    • Voltage Rating 120V
    • ECCN EAR99
    Product Overview:
    LED white A21 12W lamp with medium base, initial lumens 1100, 15000 rated life hour for general purpose use.
    • Dimmable
    • CRI 80
    • Color Temperature 5000K