GE Lighting LED12DA21/840 LED Lamp, A21, E26 (Screw-In) Base, 120V,White, 76045, 12W, 4000K, 1100 lm Initial Lumens, 15000 Rated Life Hrs. | Graybar Store
     
GE Lighting - LED Lamp, A21, E26 (Screw-In) Base, 120V,White, 76045, 12W, 4000K, 1100 lm Initial Lumens, 15000 Rated Life Hrs. - LED12DA21/840
+ / - Hover over image to Zoom
Other Views

    LED Lamp, A21, E26 (Screw-In) Base, 120V,White, 76045, 12W, 4000K, 1100 lm Initial Lumens, 15000 Rated Life Hrs.

    Manufacturer: GE Lighting
    Manufacturer #: LED12DA21/840
    SKU: 25886608
    $8.72
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Alternate Manufacturer Part No.:76045
    Additional Features:Energy Star Rated
    Wattage:12 W
    Color Temperature (Kelvin):4000
    Initial Lumens:1100 lm
    Rated Life (Hour):15000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED12DA21/840
    • Color White
    • Additional Features Energy Star Rated
    • Alternate Manufacturer Part No. 76045
    • Base Type E26
    • Bulb Shape A21
    • Color Temperature (Kelvin) 4000
    • Initial Lumens 1100 lm
    • Rated Life (Hour) 15000
    • Voltage 120 V
    • Wattage 12 W
    • ECCN EAR99
    Product Overview:
    LED 12w A21 4000k 1100lm
    GE LEDs offer outstanding energy efficiency, long-lasting performance and just-right brightness, all in one package. They illuminate your home with a bluish-white light that creates a cool appearance. Use this GE LED general purpose light in table lamps, sconces and open fixtures. It’s great for frequently used fixtures-GE LED’s long life and low energy use will help you save money on energy;Energy Star Rated