GE Lighting LED12DA21/830 General Purpose A-Line Series LED Lamp, Medium Screw (E26) Base, 12W, 3000K, | Graybar Store
     
GE Lighting - General Purpose A-Line Series LED Lamp, Medium Screw (E26) Base, 12W, 3000K, - LED12DA21/830
+ / - Hover over image to Zoom
Other Views

    General Purpose A-Line Series LED Lamp, Medium Screw (E26) Base, 12W, 3000K,

    Manufacturer: GE Lighting
    Manufacturer #: LED12DA21/830
    SKU: 25979661
    $10.03
    Checking Pricing
         
    Wattage:12
    Color Temperature (Kelvin):3000
    Alternate Manufacturer Part No.:76041
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED12DA21/830
    • UNSPSC 39112102
    • Alternate Manufacturer Part No. 76041
    • Base Type Medium Screw (E26)
    • Bulb Shape A21
    • Color Temperature (Kelvin) 3000
    • Voltage 120
    • Wattage 12
    • SKU Spec Sheet
      LED12DA21/830 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    GE LED A-Line General Purpose Lamp, Dimmable, Medium E26 Base, A21 Lamp Shape, 12W, 120V, 3000K