GE Lighting LED12DA21/827 LED Lamp, A21, Medium Screw (E26) Base, 120V, 12W, 2700K, 1100 Lumens | Graybar Store
     
GE Lighting - LED Lamp, A21, Medium Screw (E26) Base, 120V, 12W, 2700K, 1100 Lumens - LED12DA21/827
+ / - Hover over image to Zoom
Other Views

    LED Lamp, A21, Medium Screw (E26) Base, 120V, 12W, 2700K, 1100 Lumens

    Manufacturer: GE Lighting
    Manufacturer #: LED12DA21/827
    SKU: 25901006
    $15.31
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Alternate Manufacturer Part No.:76037
    Additional Features:Energy Star Rated
    Wattage:12W
    Color Temperature (Kelvin):2700
    Initial Lumens:1100 lm
    Rated Life (Hour):15000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED12DA21/827
    • Color White
    • Additional Features Energy Star Rated
    • Alternate Manufacturer Part No. 76037
    • Base Type Medium Screw (E26)
    • Bulb Shape A21
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 1100 lm
    • Rated Life (Hour) 15000
    • Voltage 120V
    • Wattage 12W
    • ECCN EAR99
    Product Overview:
    GE Lighting LED A21 Lamp, 80 CRI, 15000 Rated Life Hours, 12W, E26 Medium Screw Lamp Base, 120V, White
    GE LEDs offer outstanding energy efficiency, long-lasting performance and just-right brightness, all in one package. They illuminate your home with a bluish-white light that creates a cool appearance. Use this GE LED general purpose light in table lamps, sconces and open fixtures. It’s great for frequently used fixtures-GE LED’s long life and low energy use will help you save money on energy;Energy Star Rated