Phillips Lighting LED120A0012V50FM LED Driver, 120V Input | Graybar Store
     
Phillips Lighting - LED Driver, 120V Input - LED120A0012V50FM
+ / - Hover over image to Zoom
Other Views

    LED Driver, 120V Input

    Manufacturer: Phillips Lighting
    Manufacturer #: LED120A0012V50FM
    SKU: 25241412
    $248.76
    Checking Pricing
         
    Quick Order:Y
    Input Voltage:120 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phillips Lighting
    • Manufacturer # LED120A0012V50FM
    • UNSPSC 39111801
    • Input Voltage 120 V
    • Country of Origin MX - Mexico
    Product Overview:
    LED Driver, 120 V