GE Lighting LED11G24D-V/835 LED Lamp, 2-Pin, G24D, 10.5W, 3500K, 80 CRI | Graybar Store
     
GE Lighting - LED Lamp, 2-Pin, G24D, 10.5W, 3500K, 80 CRI - LED11G24D-V/835
+ / - Hover over image to Zoom
Other Views

    LED Lamp, 2-Pin, G24D, 10.5W, 3500K, 80 CRI

    Manufacturer: GE Lighting
    Manufacturer #: LED11G24D-V/835
    SKU: 25979670
    $16.72
    Checking Pricing
    Items sold in feet or each.
         
    Wattage:10.5
    Color Temperature (Kelvin):3500K
    Initial Lumens:1050
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED11G24D-V/835
    • UNSPSC 39112102
    • Bulb Shape PL Vertical
    • Color Temperature (Kelvin) 3500K
    • Initial Lumens 1050
    • Wattage 10.5
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    GE Lighting G24D 2-pin plug-in indoor 10.5W 3500K 1050 lumens white LED lamps are designed to replace incandescent bulbs.

    • Magnetic Ballast
    • Vertical Design
    • Energy efficiency and log life mean fewer lamp replacements