GE Lighting LED11DA19/824 LED Lamp, A19, Medium Screw (E26) Base, Dimmable, 11W, 2400K | Graybar Store
     
GE Lighting - LED Lamp, A19, Medium Screw (E26) Base, Dimmable, 11W, 2400K - LED11DA19/824
+ / - Hover over image to Zoom
Other Views

    LED Lamp, A19, Medium Screw (E26) Base, Dimmable, 11W, 2400K

    Manufacturer: GE Lighting
    Manufacturer #: LED11DA19/824
    SKU: 25819383
    $9.83
    Checking Pricing
         
    Wattage:11W
    Rated Life (Hour):25000
    Initial Lumens:800
    Color Temperature (Kelvin):2400
    Voltage Rating:120V
    Alternate Manufacturer Part No.:29268
    CRI:80
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED11DA19/824
    • UNSPSC 39112102
    • Alternate Manufacturer Part No. 29268
    • Base Type Medium Screw (E26)
    • Bulb Shape A19
    • Color Temperature (Kelvin) 2400
    • CRI 80
    • Initial Lumens 800
    • Rated Life (Hour) 25000
    • Wattage 11W
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LED omni directional white A19 11W lamp with medium base, initial lumens 800, 25000 rated life hour for general purpose use.