GE Lighting LED115ED28/750 22623-LED Lamp, HID Type B Replacement, Mogul Screw (EX39) Base, Cylindrical Bulb, 120/277V, 115W, 5000K | Graybar Store
     
GE Lighting - 22623-LED Lamp, HID Type B Replacement, Mogul Screw (EX39) Base, Cylindrical Bulb, 120/277V, 115W, 5000K - LED115ED28/750
+ / - Hover over image to Zoom
Other Views

    22623-LED Lamp, HID Type B Replacement, Mogul Screw (EX39) Base, Cylindrical Bulb, 120/277V, 115W, 5000K

    Manufacturer: GE Lighting
    Manufacturer #: LED115ED28/750
    SKU: 25968245
    $172.53
    Checking Pricing
         
    Initial Lumens:18000
    Rated Life (Hour):50000
    Wattage:115W
    Color Temperature (Kelvin):5000
    Alternate Manufacturer Part No.:22623
    CRI:70
    Voltage Rating:120/277V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED115ED28/750
    • Type B Replacement
    • Alternate Manufacturer Part No. 22623
    • Base Type Mogul Screw
    • Bulb Shape Cylindrical
    • Color Temperature (Kelvin) 5000
    • CRI 70
    • Initial Lumens 18000
    • Lamp Type B Replacement
    • Rated Life (Hour) 50000
    • Wattage 115W
    • Voltage Rating 120/277V
    • ECCN EAR99
    Product Overview:
    LED cylindrical 115W lamp with mogul screw (EX39) base, initial lumens 18000, 5000K color temperature and 50000 rated life hour for HID type B replacement.
    • DLC Rated
    • Damp Location Rated
    • Ballast Ballast Required