GE Lighting LED115ED28/740 22622 - LED Lamp, HID Type B Replacement, Mogul Screw (EX39) Base, ED28 Bulb, 115W, >70 CRI, 4000K | Graybar Store
     
GE Lighting - 22622 - LED Lamp, HID Type B Replacement, Mogul Screw (EX39) Base, ED28 Bulb, 115W, >70 CRI, 4000K - LED115ED28/740
+ / - Hover over image to Zoom
Other Views

    22622 - LED Lamp, HID Type B Replacement, Mogul Screw (EX39) Base, ED28 Bulb, 115W, >70 CRI, 4000K

    Manufacturer: GE Lighting
    Manufacturer #: LED115ED28/740
    SKU: 25968246
    $0.00
    Checking Pricing
         
    Initial Lumens:18000
    Rated Life (Hour):50000
    Wattage:115W
    Color Temperature (Kelvin):4000
    Alternate Manufacturer Part No.:22622
    CRI:70
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED115ED28/740
    • Alternate Manufacturer Part No. 22622
    • Base Type Mogul Screw (EX39)
    • Bulb Shape ED28
    • Color Temperature (Kelvin) 4000
    • CRI 70
    • Initial Lumens 18000
    • Rated Life (Hour) 50000
    • Voltage 120/277V
    • Wattage 115W
    • ECCN EAR99
    Product Overview:
    LED Lamp, HID, Type B Bypass Ballast, 115W, 5000K, Non Dimmable, 5000K, 120-277V, Average Life 50000 Hours
    • CRI >70
    • Color Temperature 4000K
    • DLC Rated
    • Damp Location Rated