GE Lighting LED10DR30V/827W 43234-LED Reflector Lamp, BR30, Medium Screw (E26) Base, 10W, 120V, 2700K | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
GE Lighting - 43234-LED Reflector Lamp, BR30, Medium Screw (E26) Base, 10W, 120V, 2700K - LED10DR30V/827W
+ / - Hover over image to Zoom
Other Views

    43234-LED Reflector Lamp, BR30, Medium Screw (E26) Base, 10W, 120V, 2700K

    Manufacturer: GE Lighting
    Manufacturer #: LED10DR30V/827W
    SKU: 25842522
    $6.15
    Checking Pricing
         
    Initial Lumens:650
    Rated Life (Hour):15000
    Wattage:10W
    Color Temperature (Kelvin):2700
    Voltage Rating:120V
    Alternate Manufacturer Part No.:43234
    CRI:80
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED10DR30V/827W
    • Type Reflector
    • Alternate Manufacturer Part No. 43234
    • Base Type Medium Screw (E26)
    • Bulb Shape BR30
    • Color Temperature (Kelvin) 2700
    • CRI 80
    • Initial Lumens 650
    • Rated Life (Hour) 15000
    • Wattage 10W
    • Voltage Rating 120V
    • ECCN EAR99
    Product Overview:
    LED BR30 10W reflector lamp with medium base, 2700K color temperature, 650 initial lumens, 15000 rated life hours for downlight applications.
    • Dimmable
    • Damp Location Rating