GE Lighting LED10DR303/850W 69107-LED Reflector Lamp, BR30, Medium Screw (E26) Base, 120V, 10W, 5000K | Graybar Store
     
GE Lighting - 69107-LED Reflector Lamp, BR30, Medium Screw (E26) Base, 120V, 10W, 5000K - LED10DR303/850W
+ / - Hover over image to Zoom
Other Views

    69107-LED Reflector Lamp, BR30, Medium Screw (E26) Base, 120V, 10W, 5000K

    Manufacturer: GE Lighting
    Manufacturer #: LED10DR303/850W
    SKU: 25869653
    $8.62
    Checking Pricing
         
    Initial Lumens:700
    Rated Life (Hour):25000
    Wattage:10W
    Color Temperature (Kelvin):5000
    Voltage Rating:120V
    Alternate Manufacturer Part No.:69107
    CRI:80
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED10DR303/850W
    • Type Reflector
    • UNSPSC 39112102
    • Alternate Manufacturer Part No. 69107
    • Base Type Medium Screw (E26)
    • Bulb Shape BR30
    • Color Temperature (Kelvin) 5000
    • CRI 80
    • Initial Lumens 700
    • Rated Life (Hour) 25000
    • Wattage 10W
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LED BR30 10W reflector lamp with medium base, 5000K color temperature, 700 initial lumens, 25000 rated life hours for downlight applications.
    • Dimmable
    • Damp Location Rating
    • Energy Star®