GE Lighting LED10DA19/840 69133-LED Lamp, A19, Medium Screw (E26) Base, Dimmable, 10W, 4000K | Graybar Store
     
GE Lighting - 69133-LED Lamp, A19, Medium Screw (E26) Base, Dimmable, 10W, 4000K - LED10DA19/840
+ / - Hover over image to Zoom
Other Views

    69133-LED Lamp, A19, Medium Screw (E26) Base, Dimmable, 10W, 4000K

    Manufacturer: GE Lighting
    Manufacturer #: LED10DA19/840
    SKU: 25861792
    $7.52
    Checking Pricing
         
    Wattage:10W
    Rated Life (Hour):15000
    Initial Lumens:800
    Color Temperature (Kelvin):4000
    Voltage Rating:120V
    Alternate Manufacturer Part No.:69133
    CRI:80
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED10DA19/840
    • Alternate Manufacturer Part No. 69133
    • Base Type Medium Screw (E26)
    • Bulb Shape A19
    • Color Temperature (Kelvin) 4000
    • CRI 80
    • Initial Lumens 800
    • Rated Life (Hour) 15000
    • Wattage 10W
    • Voltage Rating 120V
    • ECCN EAR99
    Product Overview:
    LED omni directional white A19 10W lamp with medium base, initial lumens 800, 15000 rated life hour for general purpose use.