RAB Lighting WP2LED37 WP2 Wallpack, LED, 100,000 L70 Lifespan, 37W, Bronze, 5000K, 82 CRI | Graybar Store
     
RAB Lighting - WP2 Wallpack, LED, 100,000 L70 Lifespan, 37W, Bronze, 5000K, 82 CRI - WP2LED37
+ / - Hover over image to Zoom
Other Views

    WP2 Wallpack, LED, 100,000 L70 Lifespan, 37W, Bronze, 5000K, 82 CRI

    Manufacturer: RAB Lighting
    Manufacturer #: WP2LED37
    SKU: 25723319
    $277.39
    Checking Pricing
         
    Additional Features:Covers Footprint of Traditional HID Wallpack
    Wattage:37 W
    Input Voltage:120 V; 208 V; 240 V;
    Color Temperature (Kelvin):5000 K
    Lumens:4329
    Rated Life (Hour):100000 hr
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # WP2LED37
    • UNSPSC 39112102
    • Additional Features Covers Footprint of Traditional HID Wallpack
    • Color Temperature (Kelvin) 5000 K
    • Input Voltage 120 V; 208 V; 240 V;
    • Lumens 4329
    • Rated Life (Hour) 100000 hr
    • Wattage 37 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LED WP2 Wallpack, Wattage: 37 W, Lamp Type: LED, Input Voltage: 120 V; 208 V; 240 V; 277 V, Lumens: 4329 Lumens, Color Temperature (Kelvin): 5000 K