RAB Lighting WPLED13 LED Wallpack, Die Cast Aluminum, 13W, 5000K, 66 CRI, Bronze | Graybar Store
     
RAB Lighting - LED Wallpack, Die Cast Aluminum, 13W, 5000K, 66 CRI, Bronze - WPLED13
+ / - Hover over image to Zoom
Other Views

    LED Wallpack, Die Cast Aluminum, 13W, 5000K, 66 CRI, Bronze

    Manufacturer: RAB Lighting
    Manufacturer #: WPLED13
    SKU: 25310765
    $237.26
    Checking Pricing
         
    Voltage Rating:100 to 277 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # WPLED13
    • UNSPSC 32111503
    • Voltage Rating 100 to 277 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LED Wallpack, Lamp Type: LED, Voltage Rating: 100 to 277 V