Cooper Lighting (Eaton) WPL4A Lumark Wal-Pak, LED, Standard Door/Glass, 120/277V, 40W | Graybar Store
     
Cooper Lighting (Eaton) - Lumark Wal-Pak, LED, Standard Door/Glass, 120/277V, 40W - WPL4A
+ / - Hover over image to Zoom
Other Views

    Lumark Wal-Pak, LED, Standard Door/Glass, 120/277V, 40W

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: WPL4A
    SKU: 25319909
    $0.00
    Checking Pricing
         
    Wattage:40
    Housing Color:Bronze
    Door Style:Borosilicate Glass Door
    Source:LED
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # WPL4A
    • Housing Color Bronze
    • UNSPSC 39111524
    • Brand Lumark
    • Door Style Borosilicate Glass Door
    • Fixture Type Wallpack
    • Wattage 40
    • Source LED
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wal-Pak 40W LED, 120-277V, die cast, bronze, borosilicate glass, hinged removable door.
      UL Listed - Wet Location