Kichler Lighting 1IC36WH LED Tape Light | Graybar Store
Kichler Lighting - LED Tape Light - 1IC36WH
+ / - Hover over image to Zoom
Other Views

    LED Tape Light

    Manufacturer: Kichler Lighting
    Manufacturer #: 1IC36WH
    SKU: 25638917
    Checking Pricing
    Voltage Rating:24 V
    Length:36 in.
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 1IC36WH
    • Lamp Type LED
    • Length 36 in.
    • Voltage Rating 24 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LED Tape Light, Lamp Type: LED, Length (Inches): 36 in, Voltage Rating: 24 V