Lithonia Lighting ZL1N L48 3000LM FST MVOLT 40K 80CRIWH OS LED Striplight | Graybar Store
Lithonia Lighting - LED Striplight - ZL1N L48 3000LM FST MVOLT 40K 80CRIWH OS
+ / - Hover over image to Zoom
Other Views

    LED Striplight

    Manufacturer: Lithonia Lighting
    Manufacturer #: ZL1N L48 3000LM FST MVOLT 40K 80CRIWH OS
    SKU: 25677749
    $0.00
    Checking Pricing
         
    No. of Lamps:1
    Voltage Rating:120/277V
    Fluorescent Lamp Type:T5/T8
    Length:48 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # ZL1N L48 3000LM FST MVOLT 40K 80CRIWH OS
    • Fluorescent Lamp Type T5/T8
    • Lamp Type Fluorescent
    • Length 48 in. L
    Product Overview:
    ZL LED Striplight, Lamp Type: Fluorescent, Length (Inches): 48 in, Voltage Rating: 120 to 277 V, Fluorescent Lamp Type: T5; T8