RAB Lighting FXLED Series LED Floodlight, Die-Cast Aluminum, Ultra High Output | Graybar Store
     
RAB Lighting - FXLED Series LED Floodlight, Die-Cast Aluminum, Ultra High Output
+ / - Hover over image to Zoom
Other Views

    FXLED Series LED Floodlight, Die-Cast Aluminum, Ultra High Output

    Manufacturer: RAB Lighting
    Items sold in feet or each.
         

    Ultra high output, high efficiency LED floodlight with NEMA Types: 7H x 6V, 6H x 4V, 4H x 6V, 5H x 5V and 3H x 3V. Use for general and security lighting for large areas, building facades, signs and landscapes.

    • 300W replaces 1000 MH floodlights
    • 100,000 hour LED lifespan
    • Five-Year, No-Compromise Warranty
    • Manufacturer RAB Lighting
    • Finish Die Cast Aluminum
    • Lamp Type LED
    • Materials Aluminum
    • Series FXLED Series
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Wattage
    Input Voltage
    Color Temperature (Kelvin)
    Lumens
    Housing Color
    Lamp Life (hours)
    Voltage Rating
    Price
    FXLED300T
    25702800
    Building Facades; High Efficiency LED Floodlight; Patent Pending Air-Flow Technology; Signs and Landscapes; Ultra High
    300
    120/277
    5000
    38292
    Bronze
    100000
    208/240, 120
    $1171.19 / EA
    SKU
    25702800
    Additional Features
    Building Facades; High Efficiency LED Floodlight; Patent Pending Air-Flow Technology; Signs and Landscapes; Ultra High
    Wattage
    300
    Input Voltage
    120/277
    Color Temperature (Kelvin)
    5000
    Lumens
    38292
    Housing Color
    Bronze
    Lamp Life (hours)
    100000
    Voltage Rating
    208/240, 120
    $1171.19 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    FXLED300SF
    25702801
    Building Facades; High Efficiency LED Floodlight; Patent Pending Air-Flow Technology; Signs and Landscapes; Ultra High
    300
    120/277
    5000
    38292
    Bronze
    100000
    208/240, 120
    $1153.07 / EA
    SKU
    25702801
    Additional Features
    Building Facades; High Efficiency LED Floodlight; Patent Pending Air-Flow Technology; Signs and Landscapes; Ultra High
    Wattage
    300
    Input Voltage
    120/277
    Color Temperature (Kelvin)
    5000
    Lumens
    38292
    Housing Color
    Bronze
    Lamp Life (hours)
    100000
    Voltage Rating
    208/240, 120
    $1153.07 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock