RAB Lighting LED Standard Floodlight, 105W, 6H x 6V Beam | Graybar Store
     
RAB Lighting - LED Standard Floodlight, 105W, 6H x 6V Beam
+ / - Hover over image to Zoom
Other Views

    LED Standard Floodlight, 105W, 6H x 6V Beam

    Manufacturer: RAB Lighting
         

    Ultra high output, high efficiency LED floodlight with wide NEMA type 6Hx6V beam spread. Airflow technology ensures long LED and driver lifespan. Use for general and security lighting for large areas, building facades, signs and landscapes.

    • Manufacturer RAB Lighting
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Wattage
    Input Voltage
    Color Temperature (Kelvin)
    Lumens
    Rated Life (Hour)
    Price
    FXLED105SF
    25638511
    Building Facades; High Efficiency LED Floodlight; Patent Pending Air-Flow Technology; Signs and Landscapes; Ultra High
    105 W
    120 V; 208 V; 240 V;
    5000 K
    10908
    100000 hr
    $722.26 / EA
    SKU
    25638511
    Additional Features
    Building Facades; High Efficiency LED Floodlight; Patent Pending Air-Flow Technology; Signs and Landscapes; Ultra High
    Wattage
    105 W
    Input Voltage
    120 V; 208 V; 240 V;
    Color Temperature (Kelvin)
    5000 K
    Lumens
    10908
    Rated Life (Hour)
    100000 hr
    $722.26 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    FXLED105T
    25638512
    Building Facades; High Efficiency LED Floodlight; Patent Pending Air-Flow Technology; Signs and Landscapes; Ultra High
    105 W
    120 V; 208 V; 240 V;
    5000 K
    10908
    100000 hr
    $696.09 / EA
    SKU
    25638512
    Additional Features
    Building Facades; High Efficiency LED Floodlight; Patent Pending Air-Flow Technology; Signs and Landscapes; Ultra High
    Wattage
    105 W
    Input Voltage
    120 V; 208 V; 240 V;
    Color Temperature (Kelvin)
    5000 K
    Lumens
    10908
    Rated Life (Hour)
    100000 hr
    $696.09 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock