RAB Lighting SK9RYNW SKEET LED Round Fixture, Surface Mount, 9W, White, 3500K, 87 CRI | Graybar Store
     
RAB Lighting - SKEET LED Round Fixture, Surface Mount, 9W, White, 3500K, 87 CRI - SK9RYNW
+ / - Hover over image to Zoom
Other Views

    SKEET LED Round Fixture, Surface Mount, 9W, White, 3500K, 87 CRI

    Manufacturer: RAB Lighting
    Manufacturer #: SK9RYNW
    SKU: 25728108
    $50.59
    Checking Pricing
         
    Voltage Rating:120/277V
    Lamp Watts:9W
    Length:5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # SK9RYNW
    • UNSPSC 39112102
    • Lamp Watts 9W
    • Length 5 in.
    • Voltage Rating 120/277V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LED Retrofit Fixture, Lamp Type: LED, Lamp Watts: 9 W, Voltage Rating: 120 to 277 V, Length (Inches): 5