GE Lighting LED12DP3L2W82735 LED PAR30 12W Medium Base Long Neck-CBCP 2300 | Graybar Store
     
GE Lighting - LED PAR30 12W Medium Base Long Neck-CBCP 2300 - LED12DP3L2W82735
+ / - Hover over image to Zoom
Other Views

    LED PAR30 12W Medium Base Long Neck-CBCP 2300

    Manufacturer: GE Lighting
    Manufacturer #: LED12DP3L2W82735
    SKU: 25648170
    $37.27
    Checking Pricing
         
    Color:White
    Initial Lumens:850
    Rated Life (Hour):25000
    Wattage:12
    CBCP:2300 CBCP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED12DP3L2W82735
    • Color White
    • Base Type Medium
    • Bulb Shape PAR30
    • Initial Lumens 850
    • Rated Life (Hour) 25000
    • Voltage 120
    • Wattage 12
    • CBCP 2300 CBCP
    • SAP Material Type ZSTD
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LED white PAR30 12W long neck lamp with medium base, 35° beam spread, initial lumens 850, 25000 rated life hour for downlight applications.
    • Dimmable
    • Damp Location Rating
    • CRI 84
    • Color Temperature 2700K
    • 35° Beam Spread
    • Energy Star®
    • Alternate Part Number: 94218