GE Lighting LED Directional Lamp, PAR30 Long Neck, Medium Screw (E26) Base | Graybar Store
     
GE Lighting - LED Directional Lamp, PAR30 Long Neck, Medium Screw (E26) Base
+ / - Hover over image to Zoom
Other Views

    LED Directional Lamp, PAR30 Long Neck, Medium Screw (E26) Base

    Manufacturer: GE Lighting
         

    LED Compact PAR30 12W long neck lamp with medium base used for downlight applications.

    • Manufacturer GE Lighting
    • Type Directional
    • Base Type Medium Screw (E26)
    • Bulb Shape PAR30L
    • Voltage 120
    Select Filter Options Below ( 1 items found )
    Color:White
    Initial Lumens:950
    Rated Life (Hour):25000
    Wattage:12W
    CBCP:2600
    Color Temperature (Kelvin):3000
    Alternate Manufacturer Part No.:98811
    Voltage Rating:120V
    CRI:80
    Beam Spread:35 °
    Mfg Part #
    SKU
    Color
    Initial Lumens
    Rated Life (Hour)
    Wattage
    CBCP
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Voltage Rating
    CRI
    Beam Spread
    Price
    LED12DP3L3W83035
    25726406
    White
    950
    25000
    12W
    2600
    3000
    98811
    120V
    80
    35 °
    $24.81 / EA
    SKU
    25726406
    Color
    White
    Initial Lumens
    950
    Rated Life (Hour)
    25000
    Wattage
    12W
    CBCP
    2600
    Color Temperature (Kelvin)
    3000
    Alternate Manufacturer Part No.
    98811
    Voltage Rating
    120V
    CRI
    80
    Beam Spread
    35 °
    $24.81 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock