Hubbell Lighting CORS COR Series Outdoor Remote Light, LED, Thermoplastic, 3 Vdc, 1W, Single Head | Graybar Store
     
Hubbell Lighting - COR Series Outdoor Remote Light, LED, Thermoplastic, 3 Vdc, 1W, Single Head - CORS
+ / - Hover over image to Zoom
Other Views

    COR Series Outdoor Remote Light, LED, Thermoplastic, 3 Vdc, 1W, Single Head

    Manufacturer: Hubbell Lighting
    Manufacturer #: CORS
    SKU: 25479475
    $27.98
    Checking Pricing
         
    Voltage Rating:3 V DC
    Wattage:1 W
    Color:White
    Rating:Wet Location
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # CORS
    • Color White
    • Rating Wet Location
    • Wattage 1 W
    • Voltage Rating 3 V DC
    • ECCN EAR99
    Product Overview:
    Compass® COR LED Outdoor Remote Lamp Head, Lamp Type: LED, Voltage Rating: 3 V DC, Wattage: 1 W, Number of Heads: 1, Rating: Wet Location