Cooper Lighting (Eaton) 22EN-LD2-34-UNV-L840-CD1-U LED Module Troffer | Graybar Store
Cooper Lighting (Eaton) - LED Module Troffer - 22EN-LD2-34-UNV-L840-CD1-U
+ / - Hover over image to Zoom
Other Views

    LED Module Troffer

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 22EN-LD2-34-UNV-L840-CD1-U
    SKU: 25807763
    $242.50
    Checking Pricing
         
    Additional Features:Commercial Office Spaces; Hospitals; Retail and Other Indoor Ambient Applications; Schools
    Voltage Rating:120 to 277 V
    Color:White
    Lamp Watts:28.5 W
    Lumen Output:3400 Lumens
    Color Temperature (Kelvin):4000 K
    Lumens:3437
    Fixture Size (feet):2 x 2 ft
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 22EN-LD2-34-UNV-L840-CD1-U
    • Color White
    • UNSPSC 39111505
    • Additional Features Commercial Office Spaces; Hospitals; Retail and Other Indoor Ambient Applications; Schools
    • Brand Metalux Encounter
    • Color Temperature (Kelvin) 4000 K
    • Fixture Size (feet) 2 x 2 ft
    Product Overview:
    Metalux® Encounter™ 22EN LED Module Troffer, Lamp Type: LED, Fixture Size (Feet): 2 x 2 ft, Voltage Rating: 120 to 277 V, White, Lamp Watts: 28.5 W