Cooper Lighting (Eaton) 24GR-LD4-48-A-UNV-L835-CD1-U Metalux General Recessed Lensed Troffer, LED, Insulated Ceilings, 2x4, 4800 Lumen, 3500K, (1) 0-10V Dim. Driver, A12 .095 Shield | Graybar Store
     
Cooper Lighting (Eaton) - Metalux General Recessed Lensed Troffer, LED, Insulated Ceilings, 2x4, 4800 Lumen, 3500K, (1) 0-10V Dim. Driver, A12 .095 Shield - 24GR-LD4-48-A-UNV-L835-CD1-U
+ / - Hover over image to Zoom
Other Views

    Metalux General Recessed Lensed Troffer, LED, Insulated Ceilings, 2x4, 4800 Lumen, 3500K, (1) 0-10V Dim. Driver, A12 .095 Shield

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 24GR-LD4-48-A-UNV-L835-CD1-U
    SKU: 25699492
    $0.00
    Checking Pricing
         
    Lamp Watts:43.71 W
    Color Temperature (Kelvin):3500
    Fixture Size (feet):2 x 4
    Lumens:4800
    Additional Features:A12 0.095 Shielding
    Voltage Rating:120 to 277 V
    Color:White
    Lumen Output:4800 Lumens
    Driver:(1) 0-10V Dimming Driver
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 24GR-LD4-48-A-UNV-L835-CD1-U
    • Color White
    • Type General Recessed-Lensed
    • Additional Features A12 0.095 Shielding
    • Brand Metalux
    • Color Temperature (Kelvin) 3500
    • Fixture Size (feet) 2 x 4
    • Lamp Type LED
    • Lamp Watts 43.71 W
    • Lumen Output 4800 Lumens
    • Lumens 4800
    • Voltage 120/277V
    • Voltage Rating 120 to 277 V
    • Driver (1) 0-10V Dimming Driver
    • ECCN EAR99
    Product Overview:
    Metalux®;Eaton GRLED LED Module Troffer, Lamp Type: LED, Fixture Size (Feet): 2 x 4 ft, Voltage Rating: 120 to 277 V, White, Lamp Watts: 43.71 W