GE Lighting LED80/2M250/750 LED Lamp, HID Replacement, Open or Enclosed Fixture, Mogul Screw Base (EX39), 80W, 5000K Color Temperature | Graybar Store
     
GE Lighting - LED Lamp, HID Replacement, Open or Enclosed Fixture, Mogul Screw Base (EX39), 80W, 5000K Color Temperature - LED80/2M250/750
+ / - Hover over image to Zoom
Other Views

    LED Lamp, HID Replacement, Open or Enclosed Fixture, Mogul Screw Base (EX39), 80W, 5000K Color Temperature

    Manufacturer: GE Lighting
    Manufacturer #: LED80/2M250/750
    SKU: 25865164
    $211.63
    Checking Pricing
         
    Initial Lumens:11,800
    Rated Life (Hour):50,000 hrs. (L70)
    Wattage:80W
    Color Temperature (Kelvin):5000K
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED80/2M250/750
    • Base Type Mogul Screw
    • Color Temperature (Kelvin) 5000K
    • Initial Lumens 11,800
    • Rated Life (Hour) 50,000 hrs. (L70)
    • Wattage 80W
    • ECCN EAR99
    Product Overview:
    LED 80W lamp with mogul screw base, 5000K color temperature and 11,800 initial lumens ideal for HID replacement applications.